Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 29/64 in Dia.
Mfr # 13666_36_0
Zoro # G207044613
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 29/64 in
- Material Tool Steel
- Length Tolerance Not Rated
- Decimal Equivalent 0.453125 in
- Standards ASTM A681, SAE J437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13666_36_0
- Zoro # G207044613
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 29/64 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter | 29/64 in |
Outside Diameter Tolerance | +/-0.0005 in |
Details
Material | Tool Steel |
Decimal Equivalent | 0.453125 in |
Item | O1 Tool Steel Rod |
Standards | ASTM A681, SAE J437 |
Tolerance Rating | Standard |
Tensile Strength | 93,000 psi |
Includes Material Certificate | Yes |
Machinability | 95 % |
Material Grade | O1 |
Yield Strength | 58,000 psi |
Heat Treatment | Oil Hardened |
Brinell Hardness | 177 to 212 |
Heat Treatable | Yes |
Rockwell Hardness | B88 to B95 |
Application | Food Processing Knives, Gauges, Punches, Rolls, Shear Knives |
Mechanical Finish | Precision Ground |
System of Measurement | Inch |
Shape | Rod |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 29/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 58,000 psi, Rockwell Hardness B88 to B95, Brinell Hardness 177 to 212, Tensile Strength 93,000 psi, Machinability 95 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L (2HGY9)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-UHMW-4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSAESR-224)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/16, 0.5625 In (O1D9166)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 241 (2HKN6)
- ZORO SELECT Rod, 4140, 5/8 In Dia x 6 Ft, BHN 241 (2HKT8)
- ZORO SELECT Alloy Steel Rod, 24 in L, 2 1/4 in Dia. (40r2.25-24)
- ZORO SELECT Rod, Steel, 4140, 5/8 In Dia x1 Ft L (2HKN3)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ZORO SELECT Oil Hard Drill Rod, O1, G, 0.261 In (O1DG6)
- Zoro Select Alloy Steel Rods