Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 27/64 in Dia.
Mfr # 13703_36_0
Zoro # G907044708
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 27/64 in
- Material Tool Steel
- Standards ASTM A686, SAE J437
- Decimal Equivalent 0.421875 in
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13703_36_0
- Zoro # G907044708
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 27/64 in |
Length Tolerance | Not Rated |
Outside Diameter | 27/64 in |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Details
Material | Tool Steel |
Item | W1 Tool Steel Rod |
Standards | ASTM A686, SAE J437 |
Decimal Equivalent | 0.421875 in |
Mechanical Finish | Precision Ground |
Material Grade | W1 |
Tolerance Rating | Standard |
Heat Treatable | Yes |
Shape | Rod |
Heat Treatment | Water Hardened |
System of Measurement | Inch |
Rockwell Hardness | C56/575 |
Brinell Hardness | 180 |
Yield Strength | 48,000 psi |
Includes Material Certificate | Yes |
Tensile Strength | 86,000 psi |
Machinability | Not Rated |
Application | Blacksmithing Tools, Pins, Shafts, Short Term Wearing Tooling |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 27/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 48,000 psi, Rockwell Hardness C56/575, Brinell Hardness 180, Tensile Strength 86,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A686, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-909)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22250S100-C8)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 1/8 in Dia. (40r1.125-6)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- ZORO SELECT Oil Hard Drill Rod, O1, #40, 0.097 In (O1D#406)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/64, 0.2656 In (O1D17646)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1/2 in Dia. (40r.5-6)
- ZORO SELECT Oil Hard Drill Rod, O1, #33, 1/9, 0.112 In (O1D#336)
- ZORO SELECT Rod, Steel, 8620, 2 In Dia x 3 Ft L (2KUK6)
- Zoro Select Alloy Steel Rods