Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 21/32 in Dia.
Mfr # 18617_36_0
Zoro # G107044317
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 21/32 in
- Material Tool Steel
- Standards ASTM A686, SAE J437
- Decimal Equivalent 0.65625 in
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18617_36_0
- Zoro # G107044317
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 21/32 in |
Length Tolerance | Not Rated |
Outside Diameter | 21/32 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Material | Tool Steel |
Standards | ASTM A686, SAE J437 |
Decimal Equivalent | 0.65625 in |
Item | W1 Tool Steel Rod |
System of Measurement | Inch |
Yield Strength | 48,000 psi |
Material Grade | W1 |
Rockwell Hardness | C56/575 |
Heat Treatable | Yes |
Heat Treatment | Water Hardened |
Brinell Hardness | 180 |
Tolerance Rating | Standard |
Application | Blacksmithing Tools, Pins, Shafts, Short Term Wearing Tooling |
Mechanical Finish | Precision Ground |
Includes Material Certificate | Yes |
Machinability | Not Rated |
Shape | Rod |
Tensile Strength | 86,000 psi |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 21/32 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 48,000 psi, Rockwell Hardness C56/575, Brinell Hardness 180, Tensile Strength 86,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A686, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-5)
- ZORO SELECT White Polystyrene Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PLY-63)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSA-XPE-77)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (40r1.25-36)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 1/8 in Dia. (40r1.125-6)
- ZORO SELECT Water Hard Drill Rod, W1, 13/32, 0.4062 In (W1D13326)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (00R.625-72)
- ZORO SELECT Alloy Steel Rod, 6 in L, 5/16 in Dia. (40r.312-6)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 241 (2HKN6)
- Zoro Select Alloy Steel Rods