Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1/8 in Dia.
Mfr # 4709_36_0
Zoro # G907044661
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 1/8 in
- Material Tool Steel
- Decimal Equivalent 0.125 in
- Standards ASTM A681, SAE J437
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4709_36_0
- Zoro # G907044661
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1/8 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0003 in |
Outside Diameter | 1/8 in |
Details
Material | Tool Steel |
Decimal Equivalent | 0.125 in |
Standards | ASTM A681, SAE J437 |
Item | S7 Tool Steel Rod |
Heat Treatment | Air or Oil Hardened |
Material Grade | S7 |
Application | Chisels, Dies, Punches, Shear Blades |
Tolerance Rating | Standard |
Rockwell Hardness | B90 to B97 |
Machinability | Not Rated |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Heat Treatable | Yes |
Tensile Strength | 97,000 psi |
Shape | Rod |
Yield Strength | 53,000 psi |
Brinell Hardness | 188 to 223 |
Mechanical Finish | Precision Ground |
Description
S7 Tool Steel Rod, Material Tool Steel, Material Grade S7, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 53,000 psi, Rockwell Hardness B90 to B97, Brinell Hardness 188 to 223, Tensile Strength 97,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Virgin UHMW Sheet (Q), 0.500 Thick, 48 X 96 (SUHMWNA.500Q-48X96)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. (dcfa2r1.25-18)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- TRIM-LOK Rubber Edging, 15/64" H, 25 ft L, 5/16" W (X1002-25)
- ZORO SELECT Water Hard Drill Rod, W1, 1/2, 0.5 In (W1D126)
- ZORO SELECT Water Hardening Drill Rod, 3/16" Dia (18114)
- ZORO SELECT Water Hard Drill Rod, W1, L, 0.2902 In (W1DL6)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (40r1.25-36)
- ZORO SELECT Oil Hard Drill Rod, O1, #37, 0.103 In (O1D#376)
- ZORO SELECT Oil Hard Drill Rod, O1, #48, 0.075 In (O1D#486)
- ONLINEMETALS 1.25" x 2.5" Aluminum Rectangle Bar 6061-T6511-Extruded (7522)
- Zoro Select Alloy Steel Rods