Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1/8 in Dia.
Mfr # 18557_36_0
Zoro # G807044495
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Fractional Size 1/8 in
- Decimal Equivalent 0.125 in
- Length Tolerance Not Rated
- Standards ASTM A600, SAE J438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18557_36_0
- Zoro # G807044495
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1/8 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0003 in |
Outside Diameter | 1/8 in |
Details
Material | Tool Steel |
Item | M2 Tool Steel Rod |
Decimal Equivalent | 0.125 in |
Standards | ASTM A600, SAE J438 |
Shape | Rod |
Heat Treatable | Yes |
Mechanical Finish | Precision Ground |
Machinability | Not Rated |
Tolerance Rating | Standard |
Application | High-Speed Drills, Knives, Milling Cutters, Reamers, Saws, Taps |
Tensile Strength | 110,000 psi |
Yield Strength | Not Rated |
Material Grade | M2 |
Rockwell Hardness | B99 |
Heat Treatment | Air or Oil Hardened |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Brinell Hardness | 230 |
Description
M2 Tool Steel Rod, Material Tool Steel, Material Grade M2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength Not Rated, Rockwell Hardness B99, Brinell Hardness 230, Tensile Strength 110,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A600, SAE J438, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/4 In T, 6 Ft L (TS3X.25-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/4, 0.75 In (O1D346)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-PC-323)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-ACR-16)
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- ZORO SELECT Water Hard Drill Rod, W1, E, 0.25 In (W1DE6)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 241 (2HKN7)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- ZORO SELECT Water Hard Drill Rod, W1, 3/16, 0.1875 In (W1D3166)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7016)
- Zoro Select Alloy Steel Rods