Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1/4 in Dia.
Mfr # 4677_36_0
Zoro # G007044455
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 1/4 in
- Material Tool Steel
- Decimal Equivalent 0.25 in
- Length Tolerance Not Rated
- Standards ASTM A681, SAE J437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4677_36_0
- Zoro # G007044455
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1/4 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.0005 in |
Details
Material | Tool Steel |
Decimal Equivalent | 0.25 in |
Item | D2 Tool Steel Rod |
Standards | ASTM A681, SAE J437 |
Heat Treatable | Yes |
Tolerance Rating | Standard |
Application | Food Processing Knives, Gauges, Punches, Rolls, Shear Knives |
Shape | Rod |
Heat Treatment | Air Hardened |
System of Measurement | Inch |
Brinell Hardness | 220 to 255 |
Includes Material Certificate | Yes |
Yield Strength | 68,000 psi |
Tensile Strength | 110,000 psi |
Rockwell Hardness | B97 to B102 |
Material Grade | D2 |
Mechanical Finish | Precision Ground |
Machinability | 50 % |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 68,000 psi, Rockwell Hardness B97 to B102, Brinell Hardness 220 to 255, Tensile Strength 110,000 psi, Machinability 50 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 3/8" Thick x 48" Width x 24" Length - Black (21-100)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119HT-100)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 1.250" Thick (1ZAR7)
- ZORO SELECT Water Hard Drill Rod, W1, #31, 0.12 In (W1D#316)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 6 Ft L, BHN 241 (2HKU5)
- ZORO SELECT Oil Hard Drill Rod, O1, #43, 0.088 In (O1D#436)
- ZORO SELECT Oil Hard Drill Rod, O1, #19, 0.164 In (O1D#196)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/32, 0.4687 In (O1D15326)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- Zoro Select Alloy Steel Rods