Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 13/16 in Dia.
Mfr # 4699_36_0
Zoro # G007044561
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Fractional Size 13/16 in
- Standards ASTM A681, SAE J437
- Decimal Equivalent 0.8125 in
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4699_36_0
- Zoro # G007044561
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 13/16 in |
Length Tolerance | Not Rated |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 36 in |
Outside Diameter | 13/16 in |
Details
Material | Tool Steel |
Item | A2 Tool Steel Rod |
Standards | ASTM A681, SAE J437 |
Decimal Equivalent | 0.8125 in |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Application | Cutting Tools in Woodworking, Dies, Dowel Pins, Hammers, Industrial Knives, Punches, Tooling for Plastic |
Brinell Hardness | 200 to 235 |
Tolerance Rating | Standard |
Yield Strength | 50,000 psi |
Rockwell Hardness | B94 to B99 |
Shape | Rod |
Heat Treatable | Yes |
Heat Treatment | Air Hardened |
Machinability | 65 % |
Mechanical Finish | Precision Ground |
Tensile Strength | 100,000 psi |
Material Grade | A2 |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Outside Diameter 13/16 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 50,000 psi, Rockwell Hardness B94 to B99, Brinell Hardness 200 to 235, Tensile Strength 100,000 psi, Machinability 65 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 12 x 12 In (61P.75X12-12)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-250)
- ZORO SELECT Steel U-Edging, PK 10 (125EDGE-72)
- ZORO SELECT Water Hard Drill Rod, W1, N, 0.302 In (W1DN6)
- ZORO SELECT Oil Hard Drill Rod, O1, #43, 0.088 In (O1D#436)
- ZORO SELECT Rod, 4140, 2 3/4 In Dia x 3 Ft L, BHN 321 (2KUG4)
- ZORO SELECT Rod, Stl, 4140, 1 3/4 In Dia x 1 Ft L (3ANN9)
- ZORO SELECT Water Hard Drill Rod, W1, 3/16, 0.1875 In (W1D3166)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 1/4 in Dia. (00R1.25-72)
- ZORO SELECT Oil Hard Drill Rod, O1, #40, 0.097 In (O1D#406)
- Zoro Select Alloy Steel Rods