Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1/2 in Dia.
Mfr # 4681_36_0
Zoro # G507044474
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Fractional Size 1/2 in
- Standards ASTM A681, SAE J437
- Decimal Equivalent 0.5 in
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4681_36_0
- Zoro # G507044474
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1/2 in |
Length Tolerance | Not Rated |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 36 in |
Details
Material | Tool Steel |
Standards | ASTM A681, SAE J437 |
Item | D2 Tool Steel Rod |
Decimal Equivalent | 0.5 in |
Material Grade | D2 |
Includes Material Certificate | Yes |
Application | Food Processing Knives, Gauges, Punches, Rolls, Shear Knives |
Yield Strength | 68,000 psi |
Machinability | 50 % |
Tolerance Rating | Standard |
Heat Treatment | Air Hardened |
Mechanical Finish | Precision Ground |
Tensile Strength | 110,000 psi |
Brinell Hardness | 220 to 255 |
Heat Treatable | Yes |
System of Measurement | Inch |
Rockwell Hardness | B97 to B102 |
Shape | Rod |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 68,000 psi, Rockwell Hardness B97 to B102, Brinell Hardness 220 to 255, Tensile Strength 110,000 psi, Machinability 50 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-255)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1215_24_0)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 1/8 in Dia. (40r1.125-6)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (00R.437-36)
- ZORO SELECT Alloy Steel Rod, 36 in L, 9/16 in Dia. (00R.562-36)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 7/16 in Dia. (40r.437-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/4, 0.75 In (O1D346)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (40r.25-72)
- ZORO SELECT Rod, Alloy, 4140, 4 In Dia x 6 Ft L, BHN 241 (2AHT2)
- Zoro Select Alloy Steel Rods