Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 in Dia.
Mfr # DCFA2R1-36
Zoro # G606905072
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-3.00 in
- Material Grade A2
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DCFA2R1-36
- Zoro # G606905072
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-3.00 in |
Outside Diameter Tolerance | +.01/+.039 |
Overall Length | 36 in |
Fractional Size | 1 in |
Outside Diameter | 1 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Material Grade | A2 |
Heat Treatable | Yes |
Decimal Equivalent | 1 in |
Tolerance Rating | Oversized |
Yield Strength | 55,000 psi |
Fabrication | Hot Rolled |
Machinability | 42 % |
Brinell Hardness | 201 to 235 |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Heat Treatment | Air Hardened |
Mechanical Finish | Mill |
Rockwell Hardness | C60 |
Tensile Strength | Not Rated |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Shape | Rod |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +.01/+.039, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-3.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x2", 40A (BULK-RS-NAT40-333)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 2 ft W x 1 in Thick (BULK-PS-AC-24)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 3/8 in Dia. (15949_72_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.25x12-12)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- ZORO SELECT Rod, Steel, 12L14, 3/8 In Dia x 6 Ft (2HJT5)
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_72_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (18R.312-36)
- Zoro Select Carbon Steel Rods