Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 7/32 in Dia.
Mfr # 13646_36_0
Zoro # G307044551
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Fractional Size 1 7/32 in
- Standards ASTM A681, SAE J437
- Decimal Equivalent 1.21875 in
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13646_36_0
- Zoro # G307044551
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1 7/32 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1 7/32 in |
Details
Material | Tool Steel |
Standards | ASTM A681, SAE J437 |
Decimal Equivalent | 1.21875 in |
Item | O1 Tool Steel Rod |
Yield Strength | 58,000 psi |
Rockwell Hardness | B88 to B95 |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Material Grade | O1 |
Tensile Strength | 93,000 psi |
Tolerance Rating | Standard |
Machinability | 95 % |
System of Measurement | Inch |
Shape | Rod |
Application | Food Processing Knives, Gauges, Punches, Rolls, Shear Knives |
Brinell Hardness | 177 to 212 |
Heat Treatment | Oil Hardened |
Mechanical Finish | Precision Ground |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 7/32 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 58,000 psi, Rockwell Hardness B88 to B95, Brinell Hardness 177 to 212, Tensile Strength 93,000 psi, Machinability 95 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C3)
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (20670_48_0)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Red Sheet (156242)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O118146)
- ZORO SELECT Centerless Round, 4140, 2 In Dia x 1 Ft L (3ANP1)
- ZORO SELECT Oil Hard Drill Rod, O1, #29, 13/97, 0.134 In (O1D#296)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 1/4 in Dia. (00R1.25-72)
- ZORO SELECT Water Hard Drill Rod, W1, 15/32, 0.4687 In (W1D15326)
- ZORO SELECT Centerless Round, 4140, 2 In Dia x 3 Ft L (3ANH8)
- ONLINEMETALS 1.5" x 4" Aluminum Rectangle Bar 6061-T6511-Extruded (7023)
- Zoro Select Alloy Steel Rods