Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 7/16 in Dia.
Mfr # 13644_36_0
Zoro # G407044550
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 1 7/16 in
- Material Tool Steel
- Length Tolerance Not Rated
- Decimal Equivalent 1.4375 in
- Standards ASTM A681, SAE J437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13644_36_0
- Zoro # G407044550
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1 7/16 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter | 1 7/16 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Material | Tool Steel |
Item | O1 Tool Steel Rod |
Decimal Equivalent | 1.4375 in |
Standards | ASTM A681, SAE J437 |
Heat Treatable | Yes |
Tensile Strength | 93,000 psi |
Includes Material Certificate | Yes |
Machinability | 95 % |
Rockwell Hardness | B88 to B95 |
System of Measurement | Inch |
Heat Treatment | Oil Hardened |
Mechanical Finish | Precision Ground |
Application | Food Processing Knives, Gauges, Punches, Rolls, Shear Knives |
Brinell Hardness | 177 to 212 |
Material Grade | O1 |
Shape | Rod |
Tolerance Rating | Standard |
Yield Strength | 58,000 psi |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 7/16 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 58,000 psi, Rockwell Hardness B88 to B95, Brinell Hardness 177 to 212, Tensile Strength 93,000 psi, Machinability 95 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-CAC-432)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075" to 0.140" (LK1660-100)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- ZORO SELECT Oil Hard Drill Rod, O1", 3/8", 0.375" (O1D386)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (7367_36_0)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/2 in Dia. (40r.5-36)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/4, 0.25 In (O1D146)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (20r.625-36)
- ZORO SELECT Water Hard Drill Rod, W1, 1/2, 0.5 In (W1D126)
- ONLINEMETALS 3.5" Nom. Schedule 40 Aluminum Pipe 6061-T6 Extruded (7063)
- Zoro Select Alloy Steel Rods