Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 3/8 in Dia.
Mfr # DCFD2R1.375-36
Zoro # G806905070
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-3.00 in
- Mechanical Finish Mill
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DCFD2R1.375-36
- Zoro # G806905070
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-3.00 in |
Overall Length | 36 in |
Fractional Size | 1 3/8 in |
Outside Diameter | 1 3/8 in |
Outside Diameter Tolerance | +.01/+.041 |
Details
Standards | ASTM A681, DIN 1.2379, SAE J437, SAE J438 |
Item | D2 Tool Steel Rod |
Material | Tool Steel |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Tolerance Rating | Oversized |
Machinability | 27 % |
System of Measurement | Inch |
Rockwell Hardness | C60 to C62 |
Brinell Hardness | 217 to 255 |
Application | Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts |
Decimal Equivalent | 1.375 in |
Material Grade | D2 |
Shape | Rod |
Tensile Strength | Not Rated |
Heat Treatment | Air Hardened |
Heat Treatable | Yes |
Yield Strength | 50,000 psi |
Fabrication | Hot Rolled |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60 to C62, Brinell Hardness 217 to 255, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-3.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x3/16", Blue (BULK-RS-H60MD-39)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872880)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 16" W x 3/4" Thick (BULK-PS-PE-435)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.156 Dia, Rnd (0116G156R188S-36X40)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 6 Ft L (2HJK9)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (17R.75-36)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 3 Ft (2HJJ6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT Centerless Round, 1045, 2 1/4 In D x6 Ft L (3GTA7)
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L (2HJH2)
- Zoro Select Carbon Steel Rods