Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 1/8 in Dia.
Mfr # 4703_36_0
Zoro # G507044603
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 1 1/8 in
- Material Tool Steel
- Standards ASTM A681, SAE J437
- Decimal Equivalent 1.125 in
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4703_36_0
- Zoro # G507044603
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1 1/8 in |
Length Tolerance | Not Rated |
Outside Diameter | 1 1/8 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Material | Tool Steel |
Item | A2 Tool Steel Rod |
Standards | ASTM A681, SAE J437 |
Decimal Equivalent | 1.125 in |
System of Measurement | Inch |
Rockwell Hardness | B94 to B99 |
Machinability | 65 % |
Heat Treatment | Air Hardened |
Heat Treatable | Yes |
Yield Strength | 50,000 psi |
Material Grade | A2 |
Tensile Strength | 100,000 psi |
Brinell Hardness | 200 to 235 |
Mechanical Finish | Precision Ground |
Includes Material Certificate | Yes |
Tolerance Rating | Standard |
Shape | Rod |
Application | Cutting Tools in Woodworking, Dies, Dowel Pins, Hammers, Industrial Knives, Punches, Tooling for Plastic |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 50,000 psi, Rockwell Hardness B94 to B99, Brinell Hardness 200 to 235, Tensile Strength 100,000 psi, Machinability 65 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-1)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/32, 0.5312 In (O1D17326)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001306R)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 321 (MR4140HCD/1625-36)
- ZORO SELECT Water Hard Drill Rod, W1, #14, 0.18 In (W1D#146)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 3/8 in Dia. (40r1.375-12)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/64, 0.2343 In (O1D15646)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- ZORO SELECT Water Hard Drill Rod, W1, G, 0.261 In (W1DG6)
- ONLINEMETALS 2" x 6" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (7042)
- Zoro Select Alloy Steel Rods