Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 1/4 in Dia.
Mfr # 4704_36_0
Zoro # G507044566
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Fractional Size 1 1/4 in
- Standards ASTM A681, SAE J437
- Length Tolerance Not Rated
- Decimal Equivalent 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4704_36_0
- Zoro # G507044566
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1 1/4 in |
Length Tolerance | Not Rated |
Outside Diameter | 1 1/4 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Material | Tool Steel |
Item | A2 Tool Steel Rod |
Standards | ASTM A681, SAE J437 |
Decimal Equivalent | 1.25 in |
System of Measurement | Inch |
Yield Strength | 50,000 psi |
Heat Treatment | Air Hardened |
Includes Material Certificate | Yes |
Rockwell Hardness | B94 to B99 |
Brinell Hardness | 200 to 235 |
Mechanical Finish | Precision Ground |
Heat Treatable | Yes |
Material Grade | A2 |
Machinability | 65 % |
Tolerance Rating | Standard |
Shape | Rod |
Application | Cutting Tools in Woodworking, Dies, Dowel Pins, Hammers, Industrial Knives, Punches, Tooling for Plastic |
Tensile Strength | 100,000 psi |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 50,000 psi, Rockwell Hardness B94 to B99, Brinell Hardness 200 to 235, Tensile Strength 100,000 psi, Machinability 65 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-83)
- ZORO SELECT Square Stock, 1.000", 1" W, 3 ft. (CUSQ00021)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-UHMW-ESD-11)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-66)
- ZORO SELECT Oil Hard Drill Rod, O1, #4, 0.207 In (O1D#46)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 1/4 in Dia. (40r1.25-24)
- ZORO SELECT Rod, 4140, 2 3/4 In Dia x 3 Ft L, BHN 321 (2KUG4)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/32 in Dia. (18555_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, E, 0.25 In (W1DE6)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- Zoro Select Alloy Steel Rods