Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 1/2 in Dia.
Mfr # DCFA2R1.5-36
Zoro # G706905187
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-3.00 in
- Rockwell Hardness C60
- Yield Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DCFA2R1.5-36
- Zoro # G706905187
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-3.00 in |
Fractional Size | 1 1/2 in |
Outside Diameter Tolerance | +.01/+.041 |
Overall Length | 36 in |
Outside Diameter | 1 1/2 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Rockwell Hardness | C60 |
Yield Strength | 55,000 psi |
Heat Treatable | Yes |
Fabrication | Hot Rolled |
Decimal Equivalent | 1.5 in |
Tensile Strength | Not Rated |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Brinell Hardness | 201 to 235 |
Machinability | 42 % |
Mechanical Finish | Mill |
Heat Treatment | Air Hardened |
Material Grade | A2 |
Tolerance Rating | Oversized |
Shape | Rod |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-3.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_72_0)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X125HT-250)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PVC-39)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- ZORO SELECT 0.6875" Carbon Steel Hex Bar 12L14 Cold Finish (19773_72_0)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_12_0)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 3 Ft (2HJY8)
- ZORO SELECT Centerless Round, 1045, 1 1/4 In D x6 Ft L (3GTC2)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L (3ANG2)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 5/8 In Hexx6 Ft (2HJN2)
- Zoro Select Carbon Steel Rods