Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 1/2 in Dia.
Mfr # 4726_36_0
Zoro # G307044667
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 1 1/2 in
- Material Tool Steel
- Standards ASTM A681, SAE J437
- Decimal Equivalent 1.5 in
- Length Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4726_36_0
- Zoro # G307044667
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1 1/2 in |
Length Tolerance | Not Rated |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 36 in |
Outside Diameter | 1 1/2 in |
Details
Material | Tool Steel |
Standards | ASTM A681, SAE J437 |
Decimal Equivalent | 1.5 in |
Item | S7 Tool Steel Rod |
Heat Treatment | Air or Oil Hardened |
Mechanical Finish | Precision Ground |
Includes Material Certificate | Yes |
Yield Strength | 53,000 psi |
Brinell Hardness | 188 to 223 |
Material Grade | S7 |
Machinability | Not Rated |
Tolerance Rating | Standard |
Shape | Rod |
Heat Treatable | Yes |
System of Measurement | Inch |
Application | Chisels, Dies, Punches, Shear Blades |
Tensile Strength | 97,000 psi |
Rockwell Hardness | B90 to B97 |
Description
S7 Tool Steel Rod, Material Tool Steel, Material Grade S7, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 53,000 psi, Rockwell Hardness B90 to B97, Brinell Hardness 188 to 223, Tensile Strength 97,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PP-587)
- ZORO SELECT Oil Hard Drill Rod, O1, R, 0.339 In (O1DR6)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (40r.5-72)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 1/8 in Dia. (40r1.125-6)
- ZORO SELECT Alloy Steel Rod, 6 in L, 3 in Dia. (40r3-6)
- ZORO SELECT Water Hard Drill Rod, W1, 11/32, 0.3437 In (W1D11326)
- ZORO SELECT Alloy Steel Rod, 12 in L, 7/16 in Dia. (40r.437-12)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 241 (2HKN7)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 3/4 in Dia. (00R1.75-36)
- Zoro Select Alloy Steel Rods