Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 24 in L, 6 in Dia.
Mfr # DCFD2R6-24
Zoro # G306905228
product price: $977.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$977.99
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-2.00 in
- Fabrication Hot Rolled
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DCFD2R6-24
- Zoro # G306905228
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-2.00 in |
Overall Length | 24 in |
Fractional Size | 6 in |
Outside Diameter Tolerance | +.01/+.093 |
Outside Diameter | 6 in |
Details
Standards | ASTM A681, DIN 1.2379, SAE J437, SAE J438 |
Item | D2 Tool Steel Rod |
Material | Tool Steel |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Shape | Rod |
Rockwell Hardness | C60 to C62 |
Decimal Equivalent | 6 in |
Tensile Strength | Not Rated |
Machinability | 27 % |
Includes Material Certificate | Yes |
Yield Strength | 50,000 psi |
Material Grade | D2 |
System of Measurement | Inch |
Tolerance Rating | Oversized |
Heat Treatable | Yes |
Application | Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts |
Brinell Hardness | 217 to 255 |
Heat Treatment | Air Hardened |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 24 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 6 in, Outside Diameter Tolerance +.01/+.093, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60 to C62, Brinell Hardness 217 to 255, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-2.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 6 Ft L, BHN 241 (2HKU5)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 5/8 in Dia. (DCFA2r1.625-72)
- ZORO SELECT 0.1875" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10021_72_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18f.312x.625-12)
- ZORO SELECT Carbon Steel Plate, 24 in L, 12 in W (18f.5x12-24)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_48_0)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_24_0)
- Zoro Select Carbon Steel Rods