Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 18 in L, 1 1/8 in Dia.
Mfr # dcfd2r1.125-18
Zoro # G906905048
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-1.50 in
- Outside Diameter Tolerance +.01/+.041
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # dcfd2r1.125-18
- Zoro # G906905048
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-1.50 in |
Outside Diameter Tolerance | +.01/+.041 |
Outside Diameter | 1 1/8 in |
Overall Length | 18 in |
Fractional Size | 1 1/8 in |
Details
Standards | ASTM A681, DIN 1.2379, SAE J437, SAE J438 |
Item | D2 Tool Steel Rod |
Material | Tool Steel |
Heat Treatable | Yes |
Fabrication | Hot Rolled |
Yield Strength | 50,000 psi |
Includes Material Certificate | Yes |
Shape | Rod |
Application | Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts |
Tolerance Rating | Oversized |
Brinell Hardness | 217 to 255 |
Decimal Equivalent | 1.125 in |
Tensile Strength | Not Rated |
Heat Treatment | Air Hardened |
System of Measurement | Inch |
Machinability | 27 % |
Material Grade | D2 |
Rockwell Hardness | C60 to C62 |
Mechanical Finish | Mill |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 18 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60 to C62, Brinell Hardness 217 to 255, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-1.50 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-26)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 3 Ft L (2HJR5)
- ZORO SELECT Rod, Steel, 1018, 1/4 In Dia x 6 Ft L (18R.25-72)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 6 Ft L (2HJW7)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft (2AVF6)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f2x12-12)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- Zoro Select Carbon Steel Rods