Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 18 in L, 1 1/4 in Dia.
Mfr # dcfa2r1.25-18
Zoro # G106905145
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-1.50 in
- Heat Treatment Air Hardened
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # dcfa2r1.25-18
- Zoro # G106905145
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-1.50 in |
Overall Length | 18 in |
Outside Diameter Tolerance | +.01/+.041 |
Fractional Size | 1 1/8 in |
Outside Diameter | 1 1/4 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Heat Treatment | Air Hardened |
Material Grade | A2 |
Mechanical Finish | Mill |
Fabrication | Hot Rolled |
Decimal Equivalent | 1.25 in |
System of Measurement | Inch |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Yield Strength | 55,000 psi |
Heat Treatable | Yes |
Brinell Hardness | 201 to 235 |
Shape | Rod |
Rockwell Hardness | C60 |
Tolerance Rating | Oversized |
Machinability | 42 % |
Includes Material Certificate | Yes |
Tensile Strength | Not Rated |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 18 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-1.50 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 5/8 In Hexx6 Ft (2HJN2)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X3X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X3X50T)
- ZORO SELECT Oil Hard Drill Rod, O1, C, 0.242 In (O1DC6)
- ZORO SELECT Carbon Steel Bar, 6' L, 3 1/4" W (18f.375x3.25-72)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft (2AVF6)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft (2HJX2)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/8" W (45s1.125-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 in Dia. (17R2-36)
- Zoro Select Carbon Steel Rods