Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Plate, 36" L, 8" W
Mfr # 11817_36_0
Zoro # G403046060
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 8 in
- Thickness 0.125 in
- Material Tool Steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11817_36_0
- Zoro # G403046060
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 8 in |
Fractional Size | 1/8 in x 8 in x 36 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +0.25 in/+0.5 in |
Overall Length | 36 in |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 36 in |
Description
O1 Tool Steel Sheet, Appearance Metallic, Brinell Hardness 177, Heat Treatable Yes, Heat Treatment Oil Hardened, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 36 in, Overall Width 8 in, Rockwell Hardness B88 to B95, Shape Rectangular Bar, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 104,500 psi, Thickness 0.125 in, Thickness Tolerance +/-0.001 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.125" Thick (BULK-PS-PP-262)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9363-M)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-243)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-64)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F1X10-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11632_18_0)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22555_48_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15702_12_24)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.75X10-12)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (45S1.75-12)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- Zoro Select Carbon Steel Sheets