Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Plate, 18" L, 12" W
Mfr # 12222_18_0
Zoro # G003045890
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Standards ASTM A681, SAE J437
- Length Tolerance +0.125 in/+0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12222_18_0
- Zoro # G003045890
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 12 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +/-0.005 in |
Fractional Size | 1/2 in x 12 in x 18 in |
Nominal Size (WxL) | 12 in x 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Description
O1 Tool Steel Plate, Appearance Metallic, Brinell Hardness 177, Heat Treatable Yes, Heat Treatment Oil Hardened, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 18 in, Overall Width 12 in, Rockwell Hardness B88 to B95, Shape Rectangular Bar, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 104,500 psi, Thickness 0.5 in, Thickness Tolerance +/-0.001 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18071_12_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/16 in W (14H.188-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 6 Ft (61F.125X4-72)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-2)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 10" W (12019_18_0)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_36_48)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 2.0in.H (21250S200-C3)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/2 In, 3 Ft (2HHJ4)
- ZORO SELECT Flat Stock, Hot Rolled, .375"x1.5"x240" (HF.375X1.5-240)
- Zoro Select Carbon Steel Sheets