Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Plate, 18" L, 10" W
Mfr # 12019_18_0
Zoro # G603045924
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 177 to 212 BHN; Rockwell B88 to 95
- Yield Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12019_18_0
- Zoro # G603045924
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 10 in |
Fractional Size | 1/4 in x 10 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +/-0.005 in |
Nominal Size (WxL) | 10 in x 18 in |
Overall Length | 18 in |
Overall Width | 10 in |
Description
O1 Tool Steel Plate, Appearance Metallic, Brinell Hardness 177, Heat Treatable Yes, Heat Treatment Oil Hardened, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 18 in, Overall Width 10 in, Rockwell Hardness B88 to B95, Shape Rectangular Bar, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 104,500 psi, Thickness 0.25 in, Thickness Tolerance +/-0.001 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTR)
- ZORO SELECT Blank Stock, Sq, 316SS, 5/16x5/16 Inx6 ft L (4YTR2)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000CE)
- ZORO SELECT PlstcSheet, PC, 48"x48", 0.25"T, Clear, Clear (BULK-PS-PC-17)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 12" W (12222_18_0)
- ZORO SELECT Carbon Steel Plate, 24 in L, 7 in W (18F1X7-24)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 15/16 in W (14H.937-12)
- ZORO SELECT Carbon Steel Bar, 12" L, 7/8" W (18F.5X.875-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 5/8 In, 3 Ft (2HHH9)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/4" W (18F.25X1.25-24)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 3/4 in W (18H.75-36)
- Zoro Select Carbon Steel Sheets