Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 6" W
Mfr # 11815_36_0
Zoro # G803046004
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Thickness Tolerance +/-0.001 in
- Yield Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11815_36_0
- Zoro # G803046004
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 6 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +/-0.005 in |
Fractional Size | 1/8 in x 6 in x 36 in |
Nominal Size (WxL) | 6 in x 36 in |
Overall Width | 6 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.125 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 6 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 104,500 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 30A (BULK-RS-N30-128)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-872)
- ZORO SELECT Carbon Steel Bar, 12" L, 1/2" W (18F.125X.5-12)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 3/8 in W (1095 SpS0.05x12.375x361)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 3/4 In, 3 Ft (2HHJ5)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.875X1.25-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/2" W (18F.375X2.5-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Steel Channel 316/316L (26366)
- Zoro Select Carbon Steel Sheets