Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 6" W
Mfr # 11565_36_0
Zoro # G503044690
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Width Tolerance +0.010 in/+0.015 in
- Yield Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11565_36_0
- Zoro # G503044690
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 6 in |
Width Tolerance | +0.010 in/+0.015 in |
Length Tolerance | +0.25 in/+0.5 in |
Fractional Size | 3/4 in x 6 in x 36 in |
Overall Length | 36 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 36 in |
Description
O1 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.75 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 6 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (ZUSA-RC-71)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- RANDALL 1In. X 1/8In. BAR (4 FT MF-548-A)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11564_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11436_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11381_36_0)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R375S-36X40)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.125X1.25-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 In, 1 Ft L (2HHW5)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/2" W (18F1.25X1.5-6)
- Zoro Select Carbon Steel Sheets