Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 6" W
Mfr # 11488_36_0
Zoro # G003045753
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Thickness Tolerance +0.015 in
- Standards ASTM A681, SAE J437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11488_36_0
- Zoro # G003045753
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 6 in |
Width Tolerance | +0.010 in/+0.015 in |
Fractional Size | 1/2 in x 6 in x 36 in |
Length Tolerance | +0.25 in/+0.5 in |
Nominal Size (WxL) | 6 in x 36 in |
Overall Width | 6 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.5 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 6 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11434_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11322_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11381_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22552_48_48)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11605_18_0)
- Zoro Select Carbon Steel Sheets