Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 6" W
Mfr # 11273_36_0
Zoro # G503045772
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Thickness 0.1875 in
- Material Tool Steel
- Finish Unfinished
- Tensile Strength 93,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11273_36_0
- Zoro # G503045772
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 6 in |
Width Tolerance | +0.010 in/+0.015 in |
Length Tolerance | +0.25 in/+0.5 in |
Fractional Size | 3/16 in x 6 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 6 in x 36 in |
Overall Width | 6 in |
Description
Tool Steel Flat Stock, Steel Material, Width 6 in, Thickness 3/16 in, Fractional Size 3/16 in x 6 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 5/16 in W (22538_72_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/32" Thick (BULK-PS-PC-110)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.500" Thick (G15-.50F-6X6)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11271_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11265_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/4" W (11262_36_0)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.094 Dia, Rnd (0116G093R156S-36X40)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/4-#18 (41S02518-48X48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 4 1/2 In, 6 Ft (2HHG5)
- ONLINEMETALS 0.036" x 0.15625" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15695)
- Zoro Select Carbon Steel Sheets