Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 6" W
Mfr # 11221_36_0
Zoro # G203044822
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Thickness Tolerance +0.015 in
- Length Tolerance +0.25 in/+0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11221_36_0
- Zoro # G203044822
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 6 in |
Length Tolerance | +0.25 in/+0.5 in |
Fractional Size | 5/32 in x 6 in x 36 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Width | 6 in |
Overall Length | 36 in |
Nominal Size (WxL) | 6 in x 36 in |
Description
D2 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade D2, Thickness 0.15625 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 6 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 68,000 psi, Tensile Strength 110,000 psi, Brinell Hardness 220 to 255, Rockwell Hardness B97 to B102, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, White (ZUSA-XPE-53)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-895)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001318R)
- FATH Corner Bracket, 40 Series (093WD40)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 6 Ft L (2AGX2)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_12_48)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (13973_24_36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11267_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 1 Ft L (2HHH4)
- ONLINEMETALS 0.105" x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15698)
- Zoro Select Carbon Steel Sheets