Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 5/8" W
Mfr # 19297_36_0
Zoro # G207044477
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1875 in
- Material Tool Steel
- Length Tolerance +0.25 in
- Standards ASTM A681, SAE J437
- Tensile Strength 86,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19297_36_0
- Zoro # G207044477
- Country of Origin Netherlands
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +0.25 in |
Overall Width | 5/8 in |
Overall Length | 36 in |
Nominal Size (WxL) | 5/8 in x 36 in |
Details
Thickness | 0.1875 in |
Material | Tool Steel |
Item | W1 Tool Steel Rectangular Bar Bar |
Standards | ASTM A681, SAE J437 |
Tensile Strength | 86,000 psi |
Thickness Tolerance | +/-0.0010 in |
Yield Strength | 48,000 psi |
Mechanical Finish | Precision Ground |
Brinell Hardness | 180 |
Heat Treatment | Water Hardened |
System of Measurement | Inch |
Material Grade | W1 |
Shape | Rectangular Bar |
Rockwell Hardness | C56 |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
Tolerance Rating | Standard |
Description
W1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade W1, Thickness 0.1875 in, Thickness Tolerance +/-0.0010 in, Overall Length 36 in, Overall Width 5/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 86,000 psi, Brinell Hardness 180, Rockwell Hardness C56, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (23083_12_12)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (18F.375X4-24)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_12_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 3 Ft (2HHE5)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 3/4 In, 6 Ft (2HHU6)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 10 in W (1095 SpS0.05x10x481)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11211_18_0)
- ONLINEMETALS 0.036" x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15694)
- Zoro Select Carbon Steel Sheets