Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Tool Steel Rectangle Bar, 36" L, 5/8" W
Mfr # 12050_36_0
Zoro # G306877587
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Thickness 0.3125 in
- Standards ASTM A681, SAE J437
- Length Tolerance +0.25 in/+0.5 in
- Width Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12050_36_0
- Zoro # G306877587
- Country of Origin Germany
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +/-0.005 in |
Nominal Size (WxL) | 5/8 in x 36 in |
Overall Width | 5/8 in |
Overall Length | 36 in |
Details
Material | Tool Steel |
Thickness | 0.3125 in |
Standards | ASTM A681, SAE J437 |
Item | A2 Tool Steel Rectangular Bar |
Thickness Tolerance | +/-0.001 in |
Tensile Strength | 100,000 psi |
Mechanical Finish | Precision Ground |
System of Measurement | Inch |
Heat Treatable | Yes |
Heat Treatment | Air Hardened |
Tolerance Rating | Standard |
Brinell Hardness | 200 to 235 |
Yield Strength | 50,000 psi |
Rockwell Hardness | B94 to B99 |
Material Grade | A2 |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Description
A2 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 0.3125 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 5/8 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness B94 to B99, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Rod, Aluminum, 6061, 3 1/4 In Dia x 1 Ft L (61R3.25-12)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 2" Dia. (69607104)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.375X1.75-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X4-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.312X2-6)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.875-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X2-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.25-24)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X2-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock