Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 4" W
Mfr # 11667_36_0
Zoro # G503044973
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Standards ASTM A681, SAE J437
- Hardness Scale 221 to 225 BHN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11667_36_0
- Zoro # G503044973
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 4 in |
Fractional Size | 1/16 in x 4 in x 36 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +/-0.005 in |
Overall Length | 36 in |
Nominal Size (WxL) | 4 in x 36 in |
Overall Width | 4 in |
Description
Tool Steel Flat Stock, Steel Material, Width 4 in, Thickness 1/16 in, Fractional Size 1/16 in x 4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 221 to 225 BHN, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FJE7)
- E. JAMES Sheet Rubber, 1/8, 6" x 6" Butyl, 320-1/8P (320-1/8P)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.002" Thick (BULK-PF-PI-5)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 In, 3 Ft L (2HHJ6)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11583_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 6 Ft L (2HHN8)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3" W (18F.5X3-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.875X2-6)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11496_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13512_24_36)
- Zoro Select Carbon Steel Sheets