Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 4" W
Mfr # 11434_36_0
Zoro # G003044305
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Grade O1
- Length Tolerance +0.25 in/+0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11434_36_0
- Zoro # G003044305
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 4 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.010 in/+0.015 in |
Fractional Size | 3/8 in x 4 in x 36 in |
Nominal Size (WxL) | 4 in x 36 in |
Overall Width | 4 in |
Overall Length | 36 in |
Description
Tool Steel Flat Stock, Steel Material, Width 4 in, Thickness 3/8 in, Fractional Size 3/8 in x 4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT Cork Sheet, CR117, 8.0mm Th, 24 x 36 In (4NMG5)
- ZORO SELECT Music Wire, Steel Alloy, 24, 0.055 In (21055)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A (BULK-RS-N80MIL-41)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (18F.875X1.75-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (18F.188X4-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 5/8" W (18F.125X.625-72)
- ZORO SELECT Expanded Sheet, Flat, Al, 8x4 ft, 1/2-#0.081 (43F050081-48X96)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_24_24)
- ZORO SELECT 0.036" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13526_24_36)
- Zoro Select Carbon Steel Sheets