Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 4" W
Mfr # 11271_36_0
Zoro # G403045278
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Thickness 0.1875 in
- Material Tool Steel
- Finish Unfinished
- Yield Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11271_36_0
- Zoro # G403045278
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 4 in |
Fractional Size | 3/16 in x 4 in x 36 in |
Width Tolerance | +0.010 in/+0.015 in |
Length Tolerance | +0.25 in/+0.5 in |
Nominal Size (WxL) | 4 in x 36 in |
Overall Length | 36 in |
Overall Width | 4 in |
Description
Tool Steel Flat Stock, Steel Material, Width 4 in, Thickness 3/16 in, Fractional Size 3/16 in x 4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.250" Thick (BULK-PS-PP-263)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9418-M)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-24)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 1 in W (18S1-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_12_24)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1/8 in W (18S.125-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft (2HGY8)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 1" W (18F.312X1-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.312X2-6)
- Zoro Select Carbon Steel Sheets