Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 3/8" W
Mfr # 19291_36_0
Zoro # G207044514
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1875 in
- Material Tool Steel
- Tensile Strength 86,000 psi
- Standards ASTM A681, SAE J437
- Length Tolerance +0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19291_36_0
- Zoro # G207044514
- Country of Origin Netherlands
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +0.25 in |
Overall Width | 3/8 in |
Nominal Size (WxL) | 3/8 in x 36 in |
Overall Length | 36 in |
Details
Thickness | 0.1875 in |
Material | Tool Steel |
Tensile Strength | 86,000 psi |
Standards | ASTM A681, SAE J437 |
Yield Strength | 48,000 psi |
Item | W1 Tool Steel Rectangular Bar Bar |
Thickness Tolerance | +/-0.0010 in |
Brinell Hardness | 180 |
Shape | Rectangular Bar |
System of Measurement | Inch |
Tolerance Rating | Standard |
Material Grade | W1 |
Rockwell Hardness | C56 |
Mechanical Finish | Precision Ground |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Heat Treatment | Water Hardened |
Includes Material Certificate | Yes |
Description
W1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade W1, Thickness 0.1875 in, Thickness Tolerance +/-0.0010 in, Overall Length 36 in, Overall Width 3/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 86,000 psi, Brinell Hardness 180, Rockwell Hardness C56, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1245_12_12)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (19885_48_0)
- VISUAL WORKPLACE Vinyl-Sapphire, 16"X 50 (20-1600-1650-608)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 5 In, 3 Ft L (2AGX8)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13513_24_36)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_12_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 6 Ft L (2AHF9)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L (2HGY9)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13510_12_12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 6 Ft L (2AGY8)
- Zoro Select Carbon Steel Sheets