Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 3/8" W
Mfr # 19289_36_0
Zoro # G107044478
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Tool Steel
- Thickness Tolerance +/-0.0015 in
- Yield Strength 48,000 psi
- Tensile Strength 86,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19289_36_0
- Zoro # G107044478
- Country of Origin Netherlands
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +0.25 in |
Nominal Size (WxL) | 3/8 in x 36 in |
Overall Length | 36 in |
Overall Width | 3/8 in |
Details
Thickness | 0.125 in |
Material | Tool Steel |
Thickness Tolerance | +/-0.0015 in |
Yield Strength | 48,000 psi |
Tensile Strength | 86,000 psi |
Standards | ASTM A681, SAE J437 |
Item | W1 Tool Steel Rectangular Bar Bar |
Rockwell Hardness | C56 |
Shape | Rectangular Bar |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
Heat Treatment | Water Hardened |
Material Grade | W1 |
Mechanical Finish | Precision Ground |
System of Measurement | Inch |
Heat Treatable | Yes |
Brinell Hardness | 180 |
Tolerance Rating | Standard |
Description
W1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade W1, Thickness 0.125 in, Thickness Tolerance +/-0.0015 in, Overall Length 36 in, Overall Width 3/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 86,000 psi, Brinell Hardness 180, Rockwell Hardness C56, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" OD x 0.035" Wall x 0.43" ID Aluminum Round Tube 6061-T6-Drawn (4352)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 8 ft L, 1/16 in Thick, Black (ZUSASSR-B-10)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/2" W (18F.125X.5-36)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/4" W (18F.125X1.25-24)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11564_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11510_36_0)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (18F.75X1.75-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 5/8" W (18F.5X.625-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/2 In, 1 Ft (2HHG8)
- Zoro Select Carbon Steel Sheets