Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 3/4" W
Mfr # 11331_36_0
Zoro # G103044441
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 188 to 223 BHN; Rockwell B90 to 97
- Standards ASTM A681, SAE J437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11331_36_0
- Zoro # G103044441
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 3/4 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.010 in/+0.015 in |
Fractional Size | 1/4 in x 3/4 in x 36 in |
Overall Length | 36 in |
Overall Width | 3/4 in |
Nominal Size (WxL) | 3/4 in x 36 in |
Description
Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 1/4 in, Fractional Size 1/4 in x 3/4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 188 to 223 BHN; Rockwell B90 to 97, Grade S7, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA 8'4 x 200' .7mil High Density Painters Poly Film (070100H)
- PRECISION BRAND Arbor Shim, 0.0150x5/8 ID, Pk10 (25152)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 2" Dia. (2XPE1)
- ZORO SELECT Rod, Aluminum, 6061, 1/2 In Dia x 6 Ft L (2EYJ7)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11496_36_0)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/2" W (18F.5X2.5-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W (18F.125X.25-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (18F.75X4-72)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx2 Ft L (6SH11X12-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 5 In, 3 Ft L (2AGZ6)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 3/8 in W (26227_12.375_36)
- Zoro Select Carbon Steel Sheets