Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 3/4" W
Mfr # 11262_36_0
Zoro # G203045331
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Thickness 0.1875 in
- Material Tool Steel
- Finish Unfinished
- Thickness Tolerance +0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11262_36_0
- Zoro # G203045331
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 3/4 in |
Width Tolerance | +0.010 in/+0.015 in |
Fractional Size | 3/16 in x 3/4 in x 36 in |
Length Tolerance | +0.25 in/+0.5 in |
Overall Length | 36 in |
Nominal Size (WxL) | 3/4 in x 36 in |
Overall Width | 3/4 in |
Description
Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 3/16 in, Fractional Size 3/16 in x 3/4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.125", Pk5 (MSD125-5)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx12 Wx24 InL (3DTC5)
- ZORO SELECT Aluminum Square Tube, 36 in Overall L (20685_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11271_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11265_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11273_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 6 Ft (2HHL4)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (18F1X2.5-24)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_12_36)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 3/8 in W (1095 SpS0.05x12.375x361)
- Zoro Select Carbon Steel Sheets