Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 3" W
Mfr # 11810_36_0
Zoro # G503046021
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 177 to 212 BHN; Rockwell B88 to 95
- Length Tolerance +0.25 in/+0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11810_36_0
- Zoro # G503046021
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 3 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +/-0.005 in |
Fractional Size | 1/8 in x 3 in x 36 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 36 in |
Overall Length | 36 in |
Description
Tool Steel Flat Stock, Steel Material, Width 3 in, Thickness 1/8 in, Fractional Size 1/8 in x 3 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS ROD BRASS .020X12""5PK (8159)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873000)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 3 Ft (2HHJ8)
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21226)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.250 Dia, Rnd (0118G250R313S-36X40)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11510_36_0)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 2.0in.H (21250S200-C3)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 13/16 in W (14H.812-12)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 2 x4 L (HP.25X24-48)
- ZORO SELECT Carbon Steel Bar, 12" L, 3/4" W (18F.375X.75-12)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/2" W (18F.188X1.5-12)
- Zoro Select Carbon Steel Sheets