Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 1/8" W
Mfr # 19274_36_0
Zoro # G307044674
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0625 in
- Material Tool Steel
- Standards ASTM A681, SAE J437
- Yield Strength 48,000 psi
- Tensile Strength 86,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19274_36_0
- Zoro # G307044674
- Country of Origin Netherlands
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +0.25 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1/8 in x 36 in |
Overall Width | 1/8 in |
Details
Thickness | 0.0625 in |
Material | Tool Steel |
Standards | ASTM A681, SAE J437 |
Yield Strength | 48,000 psi |
Tensile Strength | 86,000 psi |
Item | W1 Tool Steel Rectangular Bar Bar |
Thickness Tolerance | +/-0.0005 in |
Tolerance Rating | Standard |
Brinell Hardness | 180 |
Shape | Rectangular Bar |
Heat Treatment | Water Hardened |
System of Measurement | Inch |
Rockwell Hardness | C56 |
Includes Material Certificate | Yes |
Material Grade | W1 |
Fabrication | Cold Finished |
Mechanical Finish | Precision Ground |
Heat Treatable | Yes |
Description
W1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade W1, Thickness 0.0625 in, Thickness Tolerance +/-0.0005 in, Overall Length 36 in, Overall Width 1/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 86,000 psi, Brinell Hardness 180, Rockwell Hardness C56, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 3 In Leg, 4 Ft L (83240)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- ZORO SELECT Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#13 (41F05013-48X48)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 3/8" W (18F.5X1.375-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.188X3-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F1X3-24)
- ZORO SELECT Carbon Steel Bar, 6" L, 3 1/4" W (18F.25X3.25-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 6 In, 3 Ft L (2AHD4)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- Zoro Select Carbon Steel Sheets