Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 1 1/2" W
Mfr # 11583_36_0
Zoro # G503044355
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Tensile Strength 100,000 psi
- Yield Strength 50,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11583_36_0
- Zoro # G503044355
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 1 1/2 in |
Length Tolerance | +0.25 in/+0.5 in |
Fractional Size | 1 in x 1 1/2 in x 36 in |
Width Tolerance | +0.010 in/+0.015 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Description
A2 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 1 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 1 1/2 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness B94 to B99, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, L, 0.2902 In (W1DL6)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1 in Thick, Black (P811ULRL02.00XOH)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11510_36_0)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 10 in W (1095 SpS0.032x10x241)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (1095 SpS0.025x4x361)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 6 Ft (2HHF9)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 1/2 In, 1 Ft (2HGZ9)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13510_24_24)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (12780_12_36)
- Zoro Select Carbon Steel Sheets