Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 6" W
Mfr # 11477_18_0
Zoro # G303045200
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Yield Strength 68,000 psi
- Fractional Size 1/2 in x 6 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11477_18_0
- Zoro # G303045200
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 6 in |
Fractional Size | 1/2 in x 6 in x 18 in |
Width Tolerance | +0.010 in/+0.015 in |
Length Tolerance | +0.125 in/+0.25 in |
Overall Length | 18 in |
Nominal Size (WxL) | 6 in x 18 in |
Overall Width | 6 in |
Description
D2 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade D2, Thickness 0.5 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 6 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 68,000 psi, Tensile Strength 110,000 psi, Brinell Hardness 220 to 255, Rockwell Hardness B97 to B102, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ONLINEMETALS 0.5" Brass Round Bar 385-M30 Extruded (9608)
- ZORO SELECT Rnd Rod, Alum, 5/16in Dia. x 36 In. L, PK3 (3056)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3 in W (18S3-12)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R313S-36X40)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/4" W (18F.25X.75-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 3 Ft L (2HHT1)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 5" W (18F1X5-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 4 In, 6 Ft L (2AHA7)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 1/2 In, 1 Ft (2HHA2)
- Zoro Select Carbon Steel Sheets