Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Tool Steel Rectangle Bar, 18" L, 5" W
Mfr # 13752_18_0
Zoro # G706877958
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Thickness 1.5 in
- Standards ASTM A681, SAE J437
- Thickness Tolerance +/-0.001 in
- Length Tolerance +0.125 in/+0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13752_18_0
- Zoro # G706877958
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +/-0.005 in |
Overall Width | 5 in |
Overall Length | 18 in |
Nominal Size (WxL) | 5 in x 18 in |
Details
Material | Tool Steel |
Thickness | 1.5 in |
Standards | ASTM A681, SAE J437 |
Thickness Tolerance | +/-0.001 in |
Item | A2 Tool Steel Rectangular Bar |
Heat Treatable | Yes |
Brinell Hardness | 200 to 235 |
Heat Treatment | Air Hardened |
Includes Material Certificate | Yes |
Tensile Strength | 100,000 psi |
Rockwell Hardness | B94 to B99 |
Mechanical Finish | Precision Ground |
Shape | Rectangular Bar |
System of Measurement | Inch |
Tolerance Rating | Standard |
Yield Strength | 50,000 psi |
Material Grade | A2 |
Description
A2 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 1.5 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 5 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness B94 to B99, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874070)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/16" Thick x 4" Wide x 10ft. Long (BULK-RS-H40-427)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (HF/6254-36)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.625X1.25-12)
- ZORO SELECT SS Plate 316, 6in Overall L (6p.25x2-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X1.5-6)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X6-72)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X.5-24)
- ZORO SELECT Blank Stock, Rect, SS, 1/4 T x 4 In W x6 ft (4YTV3)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock