Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 4" W
Mfr # 11744_18_0
Zoro # G603046198
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Thickness Tolerance +/-0.001 in
- Hardness Scale 177 to 212 BHN; Rockwell B88 to 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11744_18_0
- Zoro # G603046198
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 4 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 3/32 in x 4 in x 18 in |
Width Tolerance | +/-0.005 in |
Overall Length | 18 in |
Overall Width | 4 in |
Nominal Size (WxL) | 4 in x 18 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.09375 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 4 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 104,500 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.875", Pk19 (25200)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9903)
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 36"x12", 40A (BULK-RS-NAT40-261)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.125", Red (BULK-RS-S70-23)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (7152_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11632_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11675_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11221_36_0)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 1 Wx4 Ft L (6SH18X12-48)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 3/8 in W (1095 SpS0.05x12.375x361)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- Zoro Select Carbon Steel Sheets