Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 4" W
Mfr # 11297_18_0
Zoro # G103044458
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Length Tolerance +0.125 in/+0.25 in
- Hardness Scale 200 to 235 BHN; Rockwell B94 to 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11297_18_0
- Zoro # G103044458
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 4 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.010 in/+0.015 in |
Fractional Size | 1/4 in x 4 in x 18 in |
Overall Length | 18 in |
Overall Width | 4 in |
Nominal Size (WxL) | 4 in x 18 in |
Description
A2 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 0.25 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 4 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness B94 to B99, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- E. JAMES Rubber Cord, EPDM, 3/16 In Dia, 100 Ft (CSEPDM-3/16-100)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.75XOH)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11286_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11460_18_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 3/4" W (18F.312X1.75-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W (18F1X4-6)
- ZORO SELECT Carbon Steel Hex Bar, 1 ft L, 5/16 in W (18H.312-12)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 7/16" W (18S.437-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 5 In, 3 Ft L (2AGZ6)
- Zoro Select Carbon Steel Sheets