Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 3/4" W
Mfr # 11262_18_0
Zoro # G603045276
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Thickness 0.1875 in
- Material Tool Steel
- Finish Unfinished
- Standards ASTM A681, SAE J437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11262_18_0
- Zoro # G603045276
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 3/4 in |
Fractional Size | 3/16 in x 3/4 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Length | 18 in |
Nominal Size (WxL) | 3/4 in x 18 in |
Overall Width | 3/4 in |
Description
Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 3/16 in, Fractional Size 3/16 in x 3/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878880)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (12644_72_0)
- ZORO SELECT Alloy Steel Rectangle Bar, 36 in L, 6 in W (9668_6_36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11267_18_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (12779_12_36)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15700_48_48)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 3/8" W (18F1X1.375-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (18F.375X4-24)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 10 in W (1095 SpS0.032x10x241)
- Zoro Select Carbon Steel Sheets