Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 3/4" W
Mfr # 11251_18_0
Zoro # G503044867
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 220 to 255 BHN; Rockwell B97 to 102
- Thickness Tolerance +0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11251_18_0
- Zoro # G503044867
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 3/4 in |
Fractional Size | 3/16 in x 3/4 in x 18 in |
Width Tolerance | +0.010 in/+0.015 in |
Length Tolerance | +0.125 in/+0.25 in |
Overall Length | 18 in |
Nominal Size (WxL) | 3/4 in x 18 in |
Overall Width | 3/4 in |
Description
Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 3/16 in, Fractional Size 3/16 in x 3/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 220 to 255 BHN; Rockwell B97 to 102, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-250)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3 in W (18S3-24)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- PRECISION BRAND Shim Stock Assortment 10 x 20", Pk14 (44910)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11179_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W (11253_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W (11180_18_0)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R313S-36X40)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_36_48)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11744_18_0)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22559_36_36)
- Zoro Select Carbon Steel Sheets