Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 3" W
Mfr # 11338_18_0
Zoro # G003044275
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Length Tolerance +0.125 in/+0.25 in
- Tensile Strength 97,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11338_18_0
- Zoro # G003044275
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 3 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 1/4 in x 3 in x 18 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Length | 18 in |
Nominal Size (WxL) | 3 in x 18 in |
Overall Width | 3 in |
Description
S7 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade S7, Thickness 0.25 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 3 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 53,000 psi, Tensile Strength 97,000 psi, Brinell Hardness 188 to 223, Rockwell Hardness B90 to B97, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18068_12_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001311R)
- POLYMERSHAPES Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.125" Thick (3GYC1)
- E. JAMES Rubber Cord, Silicone, 1/2 In Dia, 100 Ft (CSSIL-1/2-100)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 1 3/4 In, 1 Ft L (2HHZ4)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- ZORO SELECT Carbon Steel Bar, 6" L, 5 1/2" W (18F.25X5.5-6)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/8 in W (18S.375-72)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/4 in W (18H.75-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 6 Ft (2HHB9)
- Zoro Select Carbon Steel Sheets