Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 2" W
Mfr # 11808_18_0
Zoro # G203046048
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 177 to 212 BHN; Rockwell B88 to 95
- Width Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11808_18_0
- Zoro # G203046048
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 2 in |
Width Tolerance | +/-0.005 in |
Fractional Size | 1/8 in x 2 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Overall Length | 18 in |
Nominal Size (WxL) | 2 in x 18 in |
Overall Width | 2 in |
Description
Tool Steel Flat Stock, Steel Material, Width 2 in, Thickness 1/8 in, Fractional Size 1/8 in x 2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/1125-24)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (4797_72_0)
- ZORO SELECT Rod, Steel, 1018, 7/8 In Dia x 6 Ft L (2HJL1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/4" Thick (BULK-PS-PC-29)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (18F.375X4-24)
- ZORO SELECT Carbon Steel Square Bar, 6' L, 1 1/2" W (18S1.5-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 6 Ft (2HHL4)
- ZORO SELECT Carbon Steel Bar, 6' L, 2 1/2" W (18F.875X2.5-72)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 3/8 in W (14H1.375-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 1 Ft L (2HJB8)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/2" W (18F.188X2.5-12)
- Zoro Select Carbon Steel Sheets