Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 2 1/2" W
Mfr # 11680_18_0
Zoro # G403046107
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 177 to 212 BHN; Rockwell B88 to 95
- Tensile Strength 104,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11680_18_0
- Zoro # G403046107
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 2 1/2 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 1/16 in x 2 1/2 in x 18 in |
Nominal Size (WxL) | 2 1/2 in x 18 in |
Overall Width | 2 1/2 in |
Overall Length | 18 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.0625 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 2 1/2 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 104,500 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1101_6_0)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-14)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In, PK5 (44605)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-100)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11808_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11744_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W (11670_18_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_24_36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 6" W (18F2X6-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15696_48_48)
- Zoro Select Carbon Steel Sheets