Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1/4" W
Mfr # 11670_18_0
Zoro # G003044589
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Fractional Size 1/16 in x 1/4 in x 18 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11670_18_0
- Zoro # G003044589
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1/4 in |
Fractional Size | 1/16 in x 1/4 in x 18 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +0.125 in/+0.25 in |
Overall Length | 18 in |
Overall Width | 1/4 in |
Nominal Size (WxL) | 1/4 in x 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1/4 in, Thickness 1/16 in, Fractional Size 1/16 in x 1/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 1 ft. (CUREC00028)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0315-10)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (12641_36_0)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-217)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2 1/2" W (11680_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11675_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11744_18_0)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F2X10-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11558_18_0)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (12781_24_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 1 Ft L (2HHH4)
- Zoro Select Carbon Steel Sheets