Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1/2" W
Mfr # 19076_18_0
Zoro # G603044927
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Thickness 0.0625 in
- Material Tool Steel
- Finish Unfinished
- Length Tolerance +0.125 in/+0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19076_18_0
- Zoro # G603044927
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1/2 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 1/16 in x 1/2 in x 18 in |
Width Tolerance | +/-0.005 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Nominal Size (WxL) | 1/2 in x 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1/2 in, Thickness 1/16 in, Fractional Size 1/16 in x 1/2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 221 to 225 BHN, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-PS-UHMW-62)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x1Ft (03TP.063X12-12)
- ONLINEMETALS 1.25" Nom. Schedule 40 Carbon Pipe A500 (23667)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_36_36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 3" W (18F.312X3-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5 In, 3 Ft L (18F.25X5-36)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (13973_12_36)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.25X1.25-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/2" W (18F.5X2.5-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11675_18_0)
- Zoro Select Carbon Steel Sheets